Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes

Catalog No. 09927830 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
25 mm
50 mm
90 mm
100 mm
110 mm
142 mm
Sterility:
Non-sterile
Sterile
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Sterility
09-927-830 90 mm Non-sterile
09-927-178 25 mm Non-sterile
09-927-193 142 mm Non-sterile
09-927-192 50 mm Non-sterile
09-927-607 100 mm Non-sterile
09-927-608 110 mm Non-sterile
09-927-612 50 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-927-830 Supplier Cytiva Supplier No. 10401618
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Facilitates the counting process and minimizes eye fatigue with color contrast between the surface and the colonies. Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes are characterized by a smooth and more uniform surface.

  • Excellent contrast for easier particle detection.
  • Offers a high degree of internal surface area for greater adsorption of product.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bubble Point 2.8 bar
Material Cellulose Acetate, Cellulose Nitrate
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 12.5 sec./100 mL/12.5 cm2
Includes Interleaving paper
Membrane Type ME25
Quantity 50/Pk.
Surface Type Plain
Thickness (Metric) 145 μm
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.