Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes

Catalog No. 09927260 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
37 mm
47 mm
50 mm
Pore Size:
0.6 μm
0.8 μm
3 μm
Material (Membrane):
MCE
Waterflow Rate:
1.2 s/100mL/12.5cm2
2.8 sec./100mL/12.5cm2
4.8 sec./100mL/12.5cm2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size Material (Membrane) Waterflow Rate
09-927-260 37 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
09-927-189 47 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
09-927-182 47 mm 0.6 μm MCE 4.8 sec./100mL/12.5cm2
09-927-605 50 mm 3 μm MCE 1.2 s/100mL/12.5cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-927-260 Supplier Cytiva Supplier No. 10400909
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Facilitates particle detection and minimizes eye fatigue with surface marks and color contrast. Whatman™ Mixed Cellulose Ester Membranes are available plain or gridded for automatic or manual counting procedures.

Offers a high degree of internal surface area for greater adsorption of product.

  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Pore Size 0.8 μm
Sterility Non-sterile
Grid Color Plain
Includes Interleaving paper
Protein Binding Capacity Medium
Quantity 100 Pack
Size (Metric) Grid 3.1mm
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Thickness (Metric) 135 μm
Type Membrane
Waterflow Rate 2.8 sec./100mL/12.5cm2
Diameter (English) 1.45 in.
Diameter (Metric) 37 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.