Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes: ME24

Catalog No. 09927712 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
4.7 cm
47 mm
5 cm
Surface Type:
Grid
Plain
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Surface Type
09-927-712 47 mm Plain
09-806-213 5 cm Grid
09-806-212 4.7 cm Grid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-927-712 Supplier Cytiva Supplier No. 10401770
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recommended for the majority of routine applications

  • Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions
  • Pore size: 0.2μm

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Pore Size 0.2 μm
Sterility Sterile
Grade ME 24
Grid Color Plain
Protein Binding Capacity Medium
Size (Metric) Grid N/A
Surface Type Plain
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane
Waterflow Rate 20 s/100mL/12.5cm2
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.