Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes - WME Range, 0.45 μm Pore Size
Shop All Cytiva ProductsDescription
Composed of cellulose acetate and cellulose nitrate membranes. Whatman™ Mixed Cellulose Ester Membranes - WME Range are characterized by a smoother and more uniform surface than pure nitrocellulose filters.
- Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
- Color contrast provided by the filter surface also facilitates particle detection and minimizes eye fatigue.
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
Order Info
Autoclavable pack has 10 envelopes of 10 filters/pads for sterilization in the microbiological laboratory.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | Microbiological work, sample preparation, microbiological studies, filtration of aqueous solutions |
| Grid Color | Black |
| Includes | Interleaving paper |
| Packaging | Individually Packed |
| Protein Binding Capacity | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.