Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes - WME Range, 0.45 μm Pore Size

Catalog No. 09529713 Shop All Cytiva Products
Change view
Click to view available options
Surface Type:
Grid
Plain
Sterility:
Non-sterile
Sterile
Includes:
Interleaving paper
Pad
Pad, Interleaving paper
Quantity:
100 Pack
1000 Pack
200 Pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Type Sterility Includes Quantity
09-529-713 Grid Sterile Interleaving paper 200 Pack
09-300-79 Grid Sterile Interleaving paper 1000 Pack
09-529-710 Grid Non-sterile Pad 100 Pack
09-529-707 Plain Sterile Pad 100 Pack
09-529-711 Grid Sterile Pad, Interleaving paper 100 Pack
09-529-712 Grid Sterile Interleaving paper 100 Pack
09-529-714 Grid Non-sterile Interleaving paper 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-529-713 Supplier Cytiva Supplier No. 7141124
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Composed of cellulose acetate and cellulose nitrate membranes. Whatman™ Mixed Cellulose Ester Membranes - WME Range are characterized by a smoother and more uniform surface than pure nitrocellulose filters.

  • Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
  • Color contrast provided by the filter surface also facilitates particle detection and minimizes eye fatigue.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions

Order Info

Autoclavable pack has 10 envelopes of 10 filters/pads for sterilization in the microbiological laboratory.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) Microbiological work, sample preparation, microbiological studies, filtration of aqueous solutions
Grid Color Black
Includes Interleaving paper
Packaging Individually Packed
Protein Binding Capacity Medium
Quantity 200 Pack
Size (Metric) Grid 3.1mm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.