Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Non-Sterile Cellulose Nitrate Membranes

Catalog No. 09940043 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
3 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-940-043 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 09-940-043 Supplier Cytiva Supplier No. 7193002
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Narrow pore size distribution for improved surface capture and analysis.

  • Low levels of extractables ensure sample integrity
  • Higher strength and flexibility
  • Reduced shrinkage during autoclaving
  • Increased temperature stability
  • White plain filters allow physical recovery of deposits and microscopic examination
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Filter Type Membrane Filter
Material Cellulose Nitrate
Pore Size 3 μm
Sterility Non-sterile
For Use With (Application) Sample preparation, Microbiological studies, Filtration of aqueous solutions
Hydrophobicity Hydrophilic
Membrane Type Plain
Type Filtration Membrane Disc
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.