Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Non-Sterile Mixed Cellulose Ester Membranes, Gridded

Catalog No. 09920103 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-920-103 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-103 Supplier Cytiva Supplier No. 10401664
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Characterized by a smoother and more uniform surface compared to pure nitrocellulose filters. The filter's color contrast facilitates particle detection and minimizes eye fatigue.

  • Composed of cellulose acetate and cellulose nitrate
  • Gridded filters have clearly defined grid lines spaced at 3.1 mm intervals
  • Special ink used is nontoxic and completely free from bacterial growth inhibitors
  • Excellent contrast for easier particle detection
  • Uniform microporous structure of membrane gives high flow rates
  • High degree of internal surface area for greater adsorption of product
  • Biologically inert with good thermal stability
  • No surfactants to contaminate samples
  • Sterile options available for critical applications
  • Porosity Range: 74% to 77%
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Basis Weight 4.3 to 5.0 mg/cm2
Material Mixed Cellulose Ester
Material (Membrane) ME 25 Low C
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Clarification/Sterilization of Aqueous Solutions, Particulate Analysis/Removal, Air Monitoring, and Microbial Analysis
Grid Color Plain
Protein Binding Capacity Medium
Size (Metric) Grid 3.1 mm
Temperature (Metric) Operating 130°C
Waterflow Rate 12.5 s/100 mL/12.5 cm2
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.