Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nuclepore™ Black Polycarbonate Membranes

Catalog No. 09800913 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.4 μm
0.8 μm
Diameter (Metric):
25 mm
47 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-800-913 0.8 μm 25 mm
09-800-911 0.2 μm 25 mm
09-800-912 0.4 μm 25 mm
09-928-090 0.2 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-800-913 Supplier Cytiva Supplier No. 110659

Reduces background fluorescence in support of epifluorescence microscopy. Whatman™ Nuclepore™ Black Polycarbonate Membrane Filters improve visibility and help to distinguish microorganisms from other particulates.

  • Smooth, gridded polycarbonate track-etched (PCTE) membrane surface efficiently supports microorganism enumeration in a standard plate count
  • Extremely low nonspecific absorption 
  • Rapid standard plate count results
  • Compatible with the direct epifluorescent microscopy filter technique (DEFT), which allows microorganisms to be counted directly on a filter
  • DEFT can be conducted in under half an hour, sidestepping the standard > 24 hour process of incubating a microbial sample
  • Microscopic membrane filters are made by track-etching (polycarbonate is bombarded with radiation and chemically treated to create sharp, uniform filter pores)
  • Designed to trap microbes efficiently; more effective than other filter media for certain microorganisms
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Polycarbonate
Pore Size 0.8 μm
For Use With (Application) Epifluorescence technique, potable ultrapure water food and dairy wine and clinical electronics
No. per Pack 100Pack
Type Membrane Filter
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.