Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nuclepore Hydrophilic Membrane

Catalog No. 18400175 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
1 μm
2 μm
3 μm
8 μm
10 μm
12 μm
Diameter (Metric):
13 mm
19 mm
25 mm
47 mm
90 mm
293 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
18-400-175 1 μm 13 mm
18-400-180 1 μm 19 mm
18-400-184 1 μm 47 mm
09-920-011 8 μm 25 mm
09-920-018 8 μm 47 mm
18-400-173 10 μm 13 mm
18-400-182 10 μm 25 mm
18-400-179 10 μm 47 mm
18-400-181 12 μm 13 mm
18-400-176 12 μm 25 mm
18-400-177 12 μm 47 mm
18-400-171 1 μm 90 mm
18-400-172 1 μm 293 mm
18-400-174 3 μm 13 mm
18-400-178 2 μm 25 mm
18-400-187 2 μm 47 mm
18-400-186 3 μm 25 mm
18-400-185 3 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 18-400-175 Supplier Cytiva Supplier No. 10418701
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Nuclepore track-etched hydrophilic membranes with highly defined pore size cutoff in sub-micron range

  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to make it hydrophilic
  • Low extractables minimizing filtration sample contamination risk
  • High chemical resistance
  • Good thermal stability
  • Low, consistent ash
  • Low tare weights
  • Smooth, flat membrane surface for high particle visibility

Applications:

  • Bioassays
  • Cell biology
  • Environmental analysis
  • Microscopy
  • Cytology
  • Parasitology
  • Certain air and oceanography analyses
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate
Pore Size 1 μm
For Use With (Application) Bioassays, Cell biology, Environmental analysis, Microscopy, Cytology, Parasitology, Certain air and oceanography analyses
Quantity 100 Pk.
Type Nuclepore hydrophilic membrane
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.