Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nuclepore™ Polycarbonate Hydrophilic Membrane Sheets

Catalog No. p-112308 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.03 μm
Dimensions (L x W):
254 x 204mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Dimensions (L x W)
09-800-936 0.03 μm 254 x 204mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-800-936 Supplier Cytiva Supplier No. 113502

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ Nuclepore™ Polycarbonate Hydrophilic Membrane Sheets combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
  • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to render it hydrophilic
  • Low extractables, minimizing sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat surface for high particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Material Nucleopore Polycarbonate
Pore Size 0.03 μm
Flow Rate High
Hydrophobicity Hydrophilic
Type Membrane Filter
Dimensions (L x W) 254 x 204mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.