Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nuclepore™ PVP-Free Polycarbonate Hydrophobic Cell Culture Membrane

Catalog No. 09800938 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
8 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-800-938 8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-800-938 Supplier Cytiva Supplier No. 150446

missing translation for 'validMainframeMsg'

Manufactured from high-quality polycarbonate film. Whatman™ PVP-Free Nuclepore Hydrophobic Membranes have sharply defined pore sizes, high flow rates and excellent chemical and thermal resistance.

  • Low protein binding and very low extractables ensuring no sample contamination
  • High chemical resistance and good thermal stability for a wide range of samples
  • Low, consistent ash and low tare weights
  • Smooth flat surface for good visibility of particles
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate
Pore Size 8 μm
Flow Rate High
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.