Learn More
Description
- High chemical resistance and thermal stability for a wide range of samples
- Low, consistent ash levels and low tare weights
- Compatible with ISO 9562 guidelines for determining adsorbable organically bound halogens
- Smooth flat surface increases particle visibility
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Nucleopore Polycarbonate |
| Pore Size | 0.4 μm |
| Flow Rate | High |
| For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
| Hydrophobicity | Hydrophilic |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.