Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nuclepore Track-Etched Polycarbonate AOX Membranes

Catalog No. 09800920 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-800-920 47 mm
09-800-910 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-800-920 Supplier Cytiva Supplier No. 111137

missing translation for 'validMainframeMsg'

GE’s Nuclepore filters are manufactured from high-quality polycarbonate film, with sharply defined pore sizes and high flow rates for reproducible AOX analysis.

  • High chemical resistance and thermal stability for a wide range of samples
  • Low, consistent ash levels and low tare weights
  • Compatible with ISO 9562 guidelines for determining adsorbable organically bound halogens
  • Smooth flat surface increases particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Nucleopore Polycarbonate
Pore Size 0.4 μm
Flow Rate High
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Hydrophobicity Hydrophilic
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.