Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polyamide Membranes

Catalog No. 09927636 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.5 μm
Diameter (Metric):
25 mm
47 mm
50 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-927-636 0.2 μm 50 mm
09-927-613 0.2 μm 25 mm
09-927-653 0.5 μm 25 mm
09-927-669 0.45 μm 47 mm
09-927-672 0.5 μm 50 mm
09-927-629 0.2 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-927-636 Supplier Cytiva Supplier No. 10414014
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Universal filter made from pure polyamide for clarification and sterile filtration

  • Mechanicall strong
  • Excellent wet/dry strength
  • Hydrophilic for aqueous and organic solutions
  • For up to 135°C

TRUSTED_SUSTAINABILITY

Specifications

Material Polyamide
Pore Size 0.2 μm
Hydrophobicity Hydrophilic
Thickness (Metric) 110 μm
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.