Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Filtration Area | 500 cm2 |
| For Use With (Application) | Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. |
| Housing Material | Polypropylene |
| Inlet Connection (English) | 1/4 to 3/8 in. |
| Inlet Connection (Metric) | 6 to 9 mm |
| Inlet Style | Stepped Barb |
| Outlet Fitting | 6 to 9 mm (1/4 to 3/8 in.) |
| Afficher plus de résultats |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'