Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ PolyVENT™ Vessel Venting Filters

Catalog No. 097451D Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
23 mm
46 mm
48 mm
96 mm
Filtration Area:
1000 cm2
16 cm2
4 cm2
500 cm2
No. per Pack:
1 Piece
10 Pieces
100 Pieces
50 Pieces
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Filtration Area No. per Pack
09-745-1D 48 mm 500 cm2 1 Piece
09-745-1B 46 mm 16 cm2 10 Pieces
09-745-1A 23 mm 4 cm2 50 Pieces
09-745-1E 96 mm 1000 cm2 1 Piece
09-924-560 46 mm 16 cm2 100 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-745-1D Supplier Cytiva Supplier No. 67135036
Only null left
Add to Cart
Edge
Add to Cart

Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.

Constructed from a single, standardized set of materials.
  • Membrane made of hydrophobic 0.2 μm PTFE membrane.
  • Validated for 50 steam autoclave cycles; compatible with EtO.
  • Testable by Water Break Through (WBT) test or bubble point testing.
  • Pass USP Class VI biosafety tests for plastics.
  • Manufactured in clean room facilities.
  • Bidirectional and autoclavable.

Compliance

  • Biosafe—all materials meet USP Class VI requirements
  • Manufactured in GMP-controlled cleanroom facilities

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities
Description PolyVENT 500, 0.2 μm, inlet 1/4 to 3/8 in. stepped hose barb, outlet 1/4 to 3/8 in. stepped hose barb (1 pc)
Material (Membrane) PTFE
Pore Size 0.2 μm
Filtration Area 500 cm2
For Use With (Application) Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage
Housing Material Polypropylene
Inlet Connection (Metric) 1/4 to 3/8 in SB
Inlet Style Stepped barb 6 to 9mm (¼ to ⅜ in.)
Max. Pressure 2 bar - forward direction (29 psi - forward direction)
No. per Pack 1 Piece
Outlet Style Stepped barb 6 to 9mm (¼ to ⅜ in.)
Quantity 1 Each
Length (Metric) 48 mm
Diameter (Metric) 66 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.