Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle

Catalog No. 09928004 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Filter:
37 mm
47 mm
90 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter
09-928-004 90 mm
09-928-000 47 mm
09-928-002 37 mm
09-928-001 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-928-004 Supplier Cytiva Supplier No. 185309050

Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.

  • High stability up to 900°C
  • High filtration efficiency
  • Binder-free
  • Minimal reactivity with biological or chemical components
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 85 g/m2
Format Disc
Material Quartz
Grade Grade QM-H
Quantity 50/Pk.
Shape Circle
Type Air Sampling Filter
Diameter (Metric) 90 mm
Diameter (Metric) Filter 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.