Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 602EH½ Pleated Circles

Catalog No. 09927188 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-188 150 mm
09-927-185 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-188 Supplier Cytiva Supplier No. 10312545
Only null left
Add to Cart
Add to Cart

Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 602EH½ Pleated Circles are slow and dense filter papers used for very fine precipitates.

Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
  • Increased filter surface area increases total loading capacity and decreases overall filtration time.
  • Reduced contact between filter and funnel maintains flow rate.
  • Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
  • Pleated filters have the same technical properties as the respective filter circles.
  • Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
TRUSTED_SUSTAINABILITY

Specifications

Description 602eh FF 150 mm 100/Pk
Format Pleated Circle
Material Cellulose
Particle Retention 2 μm
Pore Size 2 μm
Filtration Speed 3000 s
Flow Rate Very slow
For Use With (Application) Grade 602EH½ Qualitative Filter Papers for very fine precipitates.
Grade Grade 602eh
Quantity 100 Pk.
Thickness (Metric) 150 μm
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.