Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles

Catalog No. 09865J Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
42.5 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-865J 42.5 mm
09-865A 55 mm
09-865B 70 mm
09-865C 90 mm
09-865D 110 mm
09-865E 125 mm
09-865F 150 mm
09-865G 185 mm
09-865H 240 mm
09-865L 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-865J Supplier Cytiva Supplier No. 1450042
Only null left
Add to Cart
Edge
Add to Cart

Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.

Highly glazed, hardened filter paper
  • Thinner filter design (average thickness 115 μm) than most Büchner filter papers
  • Acid-treated for high wet-strength and chemical resistance
  • Nominal particle retention of 2.7 μm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 144 s/100 mL/in2
Description Grade 50 Filter for Quantitative Analysis, Thin, 42.5 mm circle (100 pcs)
Filter Type Hardened Low Ash
Format Disc
Material Cotton Linters
Particle Retention 2.7 μm
Pore Size 2.7 μm
Filtration Speed ASTM, 250 seconds; Herzberg, 2685 seconds
Flow Rate Slow
For Use With (Application) For qualitative or quantitative filtrations requiring vacuum assistance on Büchner or 3-piece filter funnels.
Grade Grade 50
Porosity Fine
Quantity 100 Pk.
Thickness (Metric) 115 μm
Type Quantitative Filter Paper
Diameter (Metric) 42.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.