Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 55

Catalog No. 09927543 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
100 mm
110 mm
142 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-543 25 mm
09-927-551 50 mm
09-927-569 110 mm
09-927-570 142 mm
09-927-550 47 mm
09-927-562 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-927-543 Supplier Cytiva Supplier No. 10410206
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Consists of pure cellulose without any wetting agents.

  • Spontaneously wetting, very good wet strength
  • Extremely chemically resistant; suitable for aqueous and organic media
  • Hydrophilic
  • Mechanically stable
  • Sterilizable by all methods

TRUSTED_SUSTAINABILITY

Specifications

Material Regenerated Cellulose
Pore Size 0.5 μm
Hydrophobicity Hydrophilic
Thickness (Metric) 75 μm
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.