Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Seed Testing Papers: Grade 3014 Sheets

Catalog No. 09924378 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
110 x 20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-924-378 110 x 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-924-378 Supplier Cytiva Supplier No. 10344672
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grade 3014 seed testing pleated strips for testing particularly sensitive seeds.

Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Material Cellulose
For Use With (Application) Seed testing
Grade 3014
Quantity 1000/Pk.
Type Seed Test Paper
Dimensions (L x W) 110 x 20 mm
Length (Metric) 110 mm
Width (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.