Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ WTP Range PTFE Membranes

Catalog No. 09927925 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.5 μm
1.0 μm
Diameter (Metric):
25 mm
47 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-927-925 1.0 μm 25 mm
09-900-2 0.2 μm 25 mm
09-900-11 1.0 μm 47 mm
09-900-3 0.2 μm 47 mm
09-900-7 0.5 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-927-925 Supplier Cytiva Supplier No. 7590002
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suited for applications involving aggressive organic solvents, strong acids, and alkalis due to being chemically stable and inert. Whatman™ WTP Range PTFE Membranes are particularly suitable for preparing samples for HPLC analysis, air and gas sterilization.

PTFE stretched film, laminated to a nonwoven polypropylene support web>
  • Naturally hydrophobic
  • 0.5μm size is generally used for sample prefiltering in HPLC analyses for sample filtration where any solid particles can cause permanent damage to column
  • 0.2μm size is used in sterile venting of vacuum manifolds and sterile filtrate tanks and containers

 

Use up to 120°C (248°F); higher temperatures will cause laminate to soften.

Applications:

 

  • Clarification of corrosives, solvents, and aggressive fluids
  • Collecting moist dusts for subsequent analysis (0.5 and 1.0μm pore sizes)
  • Air and gas sterilization (0.2 and 0.5μm pore sizes)
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Membrane Filter
Material PTFE
Pore Size 1.0 μm
Sterility Non-sterile
Flow Rate 17 L/min.cm2 (Gas)
Gas Flow Rate 17L/min/cm2
Hydrophobicity Hydrophobic
Membrane Type WTP
Quantity 100 Pack
Thickness (Metric) 90 μm
Type Membrane Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.