Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Autosampler Shell Vials
SDP

Catalog No. 0334484 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
Silica Glass
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
03-344-84 Clear Borosilicate Glass
03-344-85 Amber Silica Glass
03-344-86 Natural Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-344-84 Supplier DWK Life Sciences Supplier No. 225120
Add to Cart
Add to Cart

Available in clear and amber borosilicate glass and natural polypropylene. Vials and snap plug caps can be purchased separately. The polyethylene snap plug caps feature a starburst slit top for easier needle penetration.

  • Choice of borosilicate glass or polypropylene
  • Snap plug closure available in low density polyethylene

Order Info

Accepts 12mm snap-plug closures; see Cat. No. 03-344-87 for details.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Height (English) 1.25 in.
Closure Type Plug
Quantity 1000 Cs.
Closure Size 12 mm
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.