Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm E-Z Vial Convenience Pack With 11 mm Crimp Finish And Clear Vial With Patch
SDP

Catalog No. 02926918 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Color:
Blue
Green
Natural
Red
Septum:
PTFE, Rubber
PTFE, Silicone
PTFE, Silicone, PTFE
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum
02-926-918 Blue PTFE, Rubber
02-926-923 Green PTFE, Silicone
02-926-922 Blue PTFE, Silicone
02-926-925 Red PTFE, Silicone, PTFE
02-926-921 Red PTFE, Silicone
02-926-920 Natural PTFE, Silicone
02-926-919 Green PTFE, Rubber
02-926-917 Red PTFE, Rubber
02-926-916 Natural PTFE, Rubber
02-926-926 Blue PTFE, Silicone, PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-926-918 Supplier DWK Life Sciences Supplier No. W2251740104

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler. Writing patch allows for identification needle damage.

  • Manufactured from certified clear Type I borosilicate glass
  • Writing patch
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Septum PTFE, Rubber
For Use With (Application) Chromatography
Height (English) 1.25 in.
Closure Material Aluminum
Closure Type Crimp Cap
Quantity 100 Cs.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.