Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
SDP

Catalog No. 03410431 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Color:
Black
Blue
Green
Natural
Yellow
Septum:
Blue PTFE, White Silicone
PTFE
PTFE, Silicone
PTFE, Silicone, PTFE
Red PTFE, White Silicone
Pre-slit:
No
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum Pre-slit
03-410-431 Blue PTFE, Silicone No
03-410-439 Black PTFE No
03-410-436 Natural PTFE, Silicone No
03-410-433 Green PTFE, Silicone No
03-410-429 Black Red PTFE, White Silicone No
03-410-437 Black Blue PTFE, White Silicone No
03-410-432 Yellow PTFE, Silicone No
03-410-435 Black PTFE, Silicone, PTFE No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-410-431 Supplier DWK Life Sciences Supplier No. W2253260204
Add to Cart
Add to Cart

LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.

  • Borosilicate glass vial with 300 μL glass limited volume insert
  • Insert is fused to vial to prevent needle damage
  • Crimp top seal
  • Writing patch on all vials
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 0.3 mL
Septum PTFE, Silicone
Thread Style Screw
Volume (English) 0.3 mL
Closure Material Polypropylene
Closure Type Screw Cap
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.