Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial
SDP

Catalog No. 02926900 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) Material (Liner)
02-926-900 Natural PTFE/Rubber
02-926-906 Blue PTFE/Silicone
02-926-910 Blue PTFE/Silicone/PTFE
02-926-901 Red PTFE/Rubber
02-926-902 Blue PTFE/Rubber
02-926-907 Green PTFE/Silicone
02-926-904 Natural PTFE/Silicone
02-926-909 Red PTFE/Silicone/PTFE
02-926-905 Red PTFE/Silicone
02-926-903 Green PTFE/Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-926-900 Supplier DWK Life Sciences Supplier No. W22517501
Add to Cart
Add to Cart

Combination pack includes both a vial and seal for ease of use

  • Chromatography vial
  • Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
  • PTFE/Red Rubber cap liner
  • 1.8mL (0.06 oz.) capacity

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Natural
Material (Liner) PTFE/Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
For Use With (Application) Chromatography
Height (English) 1.25 in.
Material (Seal) Aluminum
Closure Type Crimp Cap
Quantity 100 Cs.
Closure Size 11 mm
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.