Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 25mm Filtration Assemblies and Accessories
SDP

Catalog No. 14209110 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Filtration Assembly
Filtration Flask
Fritted Glass Base
Funnel
Silicone Stopper No. 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14-209-110 Filtration Flask
14-209-103 Silicone Stopper No. 5
14-209-99 Filtration Assembly
14-209-100 Funnel
14-209-101 Fritted Glass Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-209-110 Supplier DWK Life Sciences Supplier No. 635229
Add to Cart
Add to Cart

Choose from a wide range of filtration assemblies and accessories to suit your application needs

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class A
Connectors 0.25 in. hose
For Use With (Equipment) Filtration Assembly (25 mm)
Material Borosilicate Glass
For Use With (Application) Analysis of particulate or microbiological contamination
Graduated Yes
No. per Case 1/Cs.
Type Filtration Flask
Volume (Metric) 125 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.