Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 25mm Filtration Assembly With No. 5 Stopper Connection With Stainless Steel Support
SDP

Catalog No. 14209108 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material:
Borosilicate Glass
PTFE
Type:
Filtration Assembly
Support Screen Gasket
No. per Case:
1/Cs.
6/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Type No. per Case
14-209-108 PTFE Support Screen Gasket 6/Cs.
14-209-105 Borosilicate Glass Filtration Assembly 1/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-209-108 Supplier DWK Life Sciences Supplier No. 419338
Add to Cart
Add to Cart

Includes

  • 316 stainless steel support with 120 mesh screen
  • PTFE support screen gasket
  • Glass support base
  • 15mL graduated funnel
  • Anodized aluminum clamp
  • No. 5 silicone stopper

Designed to handle small volumes of liquids for analysis of particulate or microbiological contamination

  • For filtration of viscous or proteinaceous solutions to produce ultra clean filtrate
  • Glass components manufactured from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Filtration Assembly (25 mm)
Material PTFE
No. per Case 6/Cs.
Type Support Screen Gasket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.