Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences 520 Bottle-Top Dispenser Adapters
SDP

Catalog No. p-47620 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Neck:
28 mm
38 mm
45 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Neck
13-706-14 45 mm
13-706-13 38 mm
13-706-12 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-706-14 Supplier DWK Life Sciences Supplier No. 844038
Only null left
Add to Cart
Add to Cart

The 520 model dispenser has a 32mm base thread. It comes with three Polypropylene bottle neck adapters in 28, 40, 45mm diameters (Model 520). These adapters and others are available separately.

  • Constructed of polypropylene
  • screw neck
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Adapter
Material Polypropylene
For Use With (Equipment) 520 model 45mm dia. bottletop dispenser
Neck Type Screw
Diameter (English) Neck 1.7 in.
Diameter (Metric) Neck 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.