Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 1000mL Filter Flask with 40/35 Joint
SDP

Catalog No. 14209137 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 L
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-209-137 1 L
14-209-127 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-209-137 Supplier DWK Life Sciences Supplier No. 635527

Recommended for general filtration

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Material Borosilicate Glass
For Use With (Application) Analysis of particulate or microbiological contamination
For Use With (Equipment) 90 mm filtration assembly
No. per Case 1/Cs.
Product Type Safety Coated Filtering Flask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.