Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences SOCOREX™ ACURA™ Macro Pipette Accessories, Nozzle Protection Filters
SDP

Catalog No. 1370777B Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
10 mL
Material:
Cellulose
Polypropylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material
13-707-77B 2 mL Cellulose
13-707-77D 10 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-707-77B Supplier DWK Life Sciences Supplier No. 851341
Add to Cart
Add to Cart

Fits Socorex macro model pipettes.

  • Add protection against liquid overfill or pipette contamination.
  • Filters are interchangeable, non-sterile and non-autoclavable.
  • Fits Socorex macro model pipettes
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
Material Cellulose
Product Line Socorex
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Equipment) Socorex™ Macro Model Pipette
Length (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.