Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Balsam Bottle
SDP

Catalog No. 030821 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-082-1 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-082-1 Supplier DWK Life Sciences Supplier No. 208890

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Glass applicator rod, glass cap

Ideal for applying media used in mounting slides

  • Soda-lime glass bottle is sealed by a ground-glass cap fitted to ground-glass neck of the bottle

Order Info

Dimensions, 2.875 dia. x 3.875 in. H (7.4 x 9.9cm)

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Diameter (English) 2.95 in.
Includes Glass applicator rod, Glass cap
Material Soda Lime Glass
Shape Round
Height (Metric) 100 mm
Height (English) 3.93 in.
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.