Learn More
Description
Includes
Kits include sinker and polypropylene dispensing nozzle
For use with Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
- Autoclavable, radiation sterilizable
Specifications
Specifications
| Certifications/Compliance | USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.35 mm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 1520 cm |
| Thickness (English) | 0.06 in. |
| Thickness (Metric) | 1.6 mm |
| For Use With | Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
