Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Calibrex™ Solutae 530 Bottle-Top Dispensers
SDP

Catalog No. 13709524 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
5 to 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-709-524 5 to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-709-524 Supplier DWK Life Sciences Supplier No. W844104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL. Selection between organo and solutae models for best chemical resistance.

  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Accuracy <±1.5 to <±0.6%
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Color Red
Volume (Metric) 5 to 50 mL
Includes 45mm base thread, 120mm FEP/PCTFE delivery jet and ETFE stopper, 350mm FEP feed tube, alternative screw type volume setting button, 32, 38 and 40mm bottle neck adapters, QC certificate, operating instructions
Increments 1 mL
Model Solutae 530
Precision <0.5 to <0.1%
Warranty 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.