Learn More
Description
- Flow control stopcock for priming
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long-lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
Warranty and Services
2 Year
Specifications
Specifications
| Accuracy | <±1.5 to <±0.6% |
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Color | Red |
| Volume (Metric) | 2.5 to 25 mL |
| Includes | 45mm base thread, 120mm delivery jet and stopper, 350mm feed tube, alternative screw-type volume setting button, three bottle neck adapters (32, 38 and 40mm), QC certificate, operating instructions |
| Increments | 0.5 mL |
| Model | Calibrex™ solutae 530 |
| Precision | <0.5 to <0.1% |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
