Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures
Shop All DWK Life Sciences Products

Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
| Capacity | 4.23 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.23 oz. |
| Color | Clear |
| Diameter (English) | 1.77 in. |
| Material | Soda Lime Glass |
| Quantity | 120/Cs. |
| Closure Color | White |
| Height (Metric) | 113 mm |
| Height (English) | 4.44 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.