Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached
SDP

Catalog No. 0641213 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
4.0 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
40 mL
Closure Size:
13-425
15-425
18-400
20-400
24-400
8-425
Material (Liner):
14B Rubber
PTFE/14B Rubber
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size Material (Liner)
06-412-13 24 mL 20-400 14B Rubber
06-408A 2 mL 8-425 14B Rubber
06-408B 4 mL 13-425 14B Rubber
06-408C 8 mL 15-425 14B Rubber
06-412-11 12 mL 15-425 14B Rubber
06-412-29 20 mL 24-400 14B Rubber
06-451-188 8 mL 15-425 14B Rubber
06-412-12 16 mL 18-400 14B Rubber
06-412-30 25 mL 24-400 14B Rubber
06-412-31 40 mL 24-400 14B Rubber
02-911-649 4 mL 13-425 PTFE/14B Rubber
02-911-648 2 mL 8-425 PTFE/14B Rubber
02-911-650 8 mL 15-425 PTFE/14B Rubber
02-911-651 12 mL 15-425 PTFE/14B Rubber
02-911-652 16 mL 18-400 PTFE/14B Rubber
02-911-653 24 mL 20-400 PTFE/14B Rubber
02-911-665 20 mL 24-400 PTFE/14B Rubber
02-911-666 25 mL 24-400 PTFE/14B Rubber
02-911-667 40 mL 24-400 PTFE/14B Rubber
03-337-21A 4.0 mL 13-425 14B Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 06-412-13 Supplier DWK Life Sciences Supplier No. 224888
Add to Cart
Add to Cart

Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.

  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Cap and Cap Liners
    • Solid top, black phenolic caps
    • 14B rubber-lined black phenolic screw cap for aqueous samples
    • PTFE/14B rubber-lined black phenolic screw cap for organic samples

Order Info

Replacements caps may be purchased separately.

Compliance

Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 24 mL
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Thread Style Screw
Volume (English) 6.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 20-400
For Use With (Equipment) M-T File™ and Vial Rack
Autoclavable Autoclavable
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.