Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes
SDP

Catalog No. 13709101 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
For Use With (Equipment):
1.2 and 2 mL Vial
3, 4, and 5 mL vial
Height (English):
2 in.
3.8 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment) Height (English)
13-709-101 Green 3, 4, and 5 mL vial 3.8 in.
13-709-104 Pink 1.2 and 2 mL Vial 2 in.
13-709-110 Red 1.2 and 2 mL Vial 2 in.
13-709-106 White 1.2 and 2 mL Vial 2 in.
13-709-100 Green 1.2 and 2 mL Vial 2 in.
13-709-102 Yellow 1.2 and 2 mL Vial 2 in.
13-709-108 Blue 1.2 and 2 mL Vial 2 in.
13-709-105 Pink 3, 4, and 5 mL vial 3.8 in.
13-709-109 Blue 3, 4, and 5 mL vial 3.8 in.
13-709-103 Yellow 3, 4, and 5 mL vial 3.8 in.
13-709-111 Red 3, 4, and 5 mL vial 3.8 in.
13-709-107 White 3, 4, and 5 mL vial 3.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-709-101 Supplier DWK Life Sciences™ Supplier No. W651600XL
Only null left
Add to Cart
Add to Cart

For easy Identification and storage of cryogenic vials

  • Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
  • Numbering system printed on box lid and bottom of box provides easy indexing
  • Water repellent allow for longer durability
  • Withstands cryogenic temperatures to -196°C
TRUSTED_SUSTAINABILITY

Specifications

Color Green
Material Corrugated Chipboard
Type Cryo Storage Box
For Use With (Application) For easy identification and storage of cryogenic vials
For Use With (Equipment) 3, 4, and 5 mL vial
Holds 1 to 81 Vials
Dimensions (L x W x H) 5.1 x 5.1 x 3.8 in. (13 x 13 x 9.7 cm)
Length (English) 5.1 in.
Length (Metric) 13 cm
Width (English) 5.1 in.
Width (Metric) 13 cm
Height (English) 3.8 in.
Height (Metric) 9.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.