Learn More
DWK Life Sciences Wheaton™ CryoFILE™ Tissue Vial Storage Boxes

Storage Boxes for batching and storing Wheaton CryoELITE Tissue Vials (Cat. No. 13-709-140)
$178.10
Specifications
| Shape | Square |
|---|---|
| Type | Cryo Storage Box |
| For Use With (Equipment) | Fits 5 mL Tissue Vials |
| Holds | 25 Vials |
| Min. Temperature (English) | -384.8°F |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
13-709-141
![]() |
DWK Life Sciences
W651610B |
Blue |
Case of 15 for $178.10
|
|
|||||
13-709-142
![]() |
DWK Life Sciences
W651610Y |
Yellow |
Case of 15 for $178.10
|
|
|||||
13-709-143
![]() |
DWK Life Sciences
W651610G |
Green |
Case of 15 for $178.10
|
|
|||||
13-709-144
![]() |
DWK Life Sciences
W651610R |
Red |
Case of 15 for $178.10
|
|
|||||
13-709-145
![]() |
DWK Life Sciences
W651610P |
Pink |
Case of 15 for $178.10
|
|
|||||
13-709-146
![]() |
DWK Life Sciences
W651610W |
White |
Case of 15 for $178.10
|
|
|||||
Description
CryoFILE partitions are numbered from 1-25 for easy content identification, with the numbering system printed on lid and bottom of box. Available in six colors, to provide easy sample identification. Made of water-repellent material for longer durability, the CryoFILE Tissue Storage Boxes are able to withstand cryogenic temperatures to -196°C.
- Holds (25) 5mL tissue vials
- Used for batching and storing cryogenic tissue vials
- Two boxes can be stacked in a standard 2 in. freezer rack, allowing for storage of 50 vials in standard racks
- Partitions numbered 1-25 for easy content identification
- Water repellent material allows for longer durability
- Dimensions: 130 x 130 x 25mm
Specifications
| Square | |
| Fits 5 mL Tissue Vials | |
| -384.8°F | |
| 130 mm | |
| 25 mm |
| Cryo Storage Box | |
| 25 Vials | |
| -196°C | |
| 130 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.