Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Deck Kit for Compact Roller System for Mini Bottles

Mini Bottle Deck Kit can be added to Mini Bottle Roller Culture Apparatus to accommodate an additional four bottles per deck.
$832.00 - $1131.00
Specifications
Product Type | Deck Kit |
---|---|
Weight (English) | 9 lb. |
Weight (Metric) | 4 kg |
For Use With (Equipment) | Mini Bottle Roller Culture Apparatus |
Includes | Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
06-440-27
![]() |
DWK Life Sciences
348920 |
Black |
Case for $1,131.00
|
|
|||||
12-141-553
![]() |
DWK Life Sciences
W348920CH |
Charcoal |
Each for $832.00
|
|
|||||
Description
- Can be added to 22-288-524 to accommodate an additional four bottles per kit, up to two kits per apparatus
- Net weight: 5 lb. (2.3kg)
Specifications
Deck Kit | |
4 kg | |
Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
9 lb. | |
Mini Bottle Roller Culture Apparatus |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title