Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Deck Kit for Compact Roller System for Small Bottles

Each deck holds two roller bottles
$907.00 - $931.00
Specifications
Product Type | Deck Kit |
---|---|
Color | Charcoal |
Includes | Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
06-440-29
![]() |
DWK Life Sciences
348930 |
Compact small bottle roller culture apparatus |
Case for $931.00
|
|
|||||
22-288-533
![]() |
DWK Life Sciences
W348930CH |
Wheaton benchtop small roller culture apparatus system |
Case for $907.00
|
|
|||||
Description
- Attaches quickly and easily to Wheaton Compact Roller System for Small Bottles (above), which will accept two additional decks
- Kit includes assembled roller deck, four support posts, drive belt, necessary hardware and assembly instructions
Order Info
Weight: 5 lb. (2.3kg)
Specifications
Deck Kit | |
Charcoal | |
Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title