Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
SDP

Catalog No. 02926941 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Quantity:
100 Cs.
100 Pk.
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) Quantity Material (Liner)
02-926-941 Red 100 Pk. PTFE/Silicone/PTFE
02-926-936 Natural 100 Cs. PTFE/Silicone
02-926-933 Red 100 Cs. PTFE/Rubber
02-926-937 Red 100 Pk. PTFE/Silicone
02-926-942 Blue 100 Pk. PTFE/Silicone/PTFE
02-926-939 Green 100 Pk. PTFE/Silicone
02-926-938 Blue 100 Pk. PTFE/Silicone
02-926-932 Natural 100 Pk. PTFE/Rubber
02-926-935 Green 100 Pk. PTFE/Rubber
02-926-934 Blue 100 Pk. PTFE/Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-926-941 Supplier DWK Life Sciences Supplier No. W2251720303
Add to Cart
Add to Cart

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

  • Manufactured from certified amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red
Material (Liner) PTFE/Silicone/PTFE
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Material (Seal) Aluminum
Closure Type Crimp Cap
Quantity 100 Pk.
Closure Size 11 mm
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.