Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ FTA Cryofile Box
SDP

Catalog No. 13606112 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
13-606-112 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-606-112 Supplier DWK Life Sciences™ Supplier No. W651611
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For batching and storing FTA nucleic acid collection pouches

  • For use at RT, 4°C, -20°C or colder
  • Color: White
TRUSTED_SUSTAINABILITY

Specifications

Shape Square
Type Cryo Box
Length (Metric) 130 mm
Width (Metric) 130 mm
Height (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.