Learn More
DWK Life Sciences WHEATON™ FTA™ Nucleic Acid Collection Storage Box
Shop All DWK Life Sciences Products

Description
- Storage boxes provide an ideal method for batching and storing FTA Nucleic Acid Collection pouches
- For use with small or large FTA card pouches
- Accommodates two rows of 3 in. FTA card pouches or one row of 6 in. FTA card pouches
- Removable divider for flexible organisation
- Water repellent material for added protection
Specifications
Specifications
| Color | White |
| Material | Plastic-coated Cardboard |
| Shape | Round |
| Type | Storage Box |
| Dimensions (L x W x H) | 18 x 7 x 4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.