Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
SDP

Catalog No. 064124 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
30 mL
40 mL
Color:
Amber
Clear
Packaging Type:
2 x Shrink-wrapped Packs
Partitioned Tray
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Packaging Type
06-412-4 16 mL Clear Partitioned Tray
06-406-9 40 mL Clear Partitioned Tray
06-412-10 40 mL Amber Partitioned Tray
06-412-36 20 mL Clear Partitioned Tray
06-412-5 24 mL Clear Partitioned Tray
06-451-148 2 mL Clear Partitioned Tray
06-412-3 8 mL Clear Partitioned Tray
06-406-7 12 mL Clear Partitioned Tray
06-412-8 4 mL Amber Partitioned Tray
06-412-9 8 mL Amber Partitioned Tray
06-451-173 25 mL Clear Partitioned Tray
06-412-2 4 mL Clear Partitioned Tray
03-343E 8 mL Clear 2 x Shrink-wrapped Packs
03-084-114 20 mL Amber Partitioned Tray
03-084-115 30 mL Clear Partitioned Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-412-4 Supplier DWK Life Sciences Supplier No. 224806
Add to Cart
Add to Cart

Packaged in partitioned trays, without caps

Partitioned trays provide an easy way to inventory samples or to store empty vials.

  • Autoclavable
  • Clear or Amber Vials
    • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
    • Amber vials made from borosilicate glass that protects light-sensitive products

    Order Info

    Caps available separately

    Compliance

    Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.

    TRUSTED_SUSTAINABILITY

    Specifications

    Color Clear
    Diameter (Metric) Outer 21 mm
    Material Borosilicate Glass
    Volume (Metric) 16 mL
    Packaging Type Partitioned Tray
    Thread Style Screw
    Volume (English) 4.3 dr.
    Closure Type Screw Cap
    For Use With (Equipment) M-T File™ and Vial Rack
    Autoclavable Autoclavable
    Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
    Height (Metric) 70 mm
    Product Type Sample Vial in Lab File
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.