Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
SDP

Catalog No. 0343961R Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
125 mL
Color:
Natural
White
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
03-439-61R 30 mL White
03-439-61W 3 mL Natural
03-439-61M 3 mL White
03-439-61X 6 mL Natural
03-439-61N 6 mL White
03-439-61P 7 mL White
03-439-61Z 15 mL Natural
03-439-61Q 15 mL White
03-439-62A 30 mL Natural
03-439-61S 60 mL White
03-439-62B 60 mL Natural
02-913-562 125 mL White
02-913-561 125 mL Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03-439-61R Supplier DWK Life Sciences Supplier No. 211624
Add to Cart
Add to Cart

Extended controlled dropper tip dispenses one drop at a time

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.01 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color White
Diameter (English) 1.25 in.
Includes Extended controlled dropper tip
Material LDPE
Closure Included Yes
Height (Metric) 85 mm
Height (English) 3.35 in.
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 32 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.