Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps
SDP

Catalog No. 0343961F Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
7 mL
15 mL
30 mL
60 mL
125 mL
Closure Size:
15-415 mm
20-410 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-439-61F 7 mL 15-415 mm
03-439-61G 15 mL 15-415 mm
03-439-61H 30 mL 20-410 mm
03-439-61J 60 mL 20-410 mm
02-913-565 125 mL 20-410 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-439-61F Supplier DWK Life Sciences Supplier No. 211603
Add to Cart
Add to Cart

Tip dispenses a stream of liquid or noncontrolled drop

  • Made of nonautoclavable, low-density polyethylene
  • Dropper bottles, tips and caps are packaged separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.24 oz., 7 mL
Capacity (Metric) 7 mL
Capacity (English) 0.24 oz.
Color Natural
Diameter (English) 0.74 in.
Includes Streaming tip and Polypropylene cap
Material LDPE
Closure Included Yes
Height (Metric) 62 mm
Height (English) 2.44 in.
Closure Material Polypropylene
Closure Size 15-415 mm
Diameter (Metric) 19 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.