Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles
SDP

Catalog No. 0308351 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
28-410 mm
38-410 mm
43-410 mm
53-410 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-083-51 125 mL 38-410 mm
03-083-49 30 mL 28-410 mm
03-083-50 60 mL 28-410 mm
03-083-52 250 mL 43-410 mm
03-083-53 500 mL 53-410 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-083-51 Supplier DWK Life Sciences Supplier No. 209667
Add to Cart
Add to Cart

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging
.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Color Natural
Diameter (English) 2 in.
Includes Double seal closure, no-drip pour lip
Material Polypropylene
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Wide
Shape Round
Height (Metric) 98 mm
Height (English) 3.85 in.
Closure Material Polypropylene
Closure Size 38-410 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.