Learn More
Description
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- With urea caps
- With metal foil/cork liner
Order Info
O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
Specifications
Specifications
| Material (Liner) | Metal Foil/Cork |
| Diameter (English) Inner Neck | 0.5 in. |
| Diameter (English) Outer | 1.06 in. |
| Diameter (Metric) Inner Neck | 12.7 mm |
| Color | White |
| Diameter (Metric) Outer | 27 mm |
| Material | HDPE |
| Volume (Metric) | 20 mL |
| Height (English) | 2.4 in. |
| No. per Case | 1000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
