Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ BlueMAG™ Polypropylene Screw Caps
SDP

Catalog No. 15112102 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
9 mm
18 mm
Color (Seal):
Red/Natural
Transparent Blue/White
White/Blue
White/Natural
White/Red
White/Red/White
Material (Liner):
Butyl/PTFE
Silicone/PTFE
Silicone/PTFE SPME
Silicone/PTFE/Silicone
Pre-slit:
No
Yes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Color (Seal) Material (Liner) Pre-slit
15-112-102 18 mm White/Blue Silicone/PTFE SPME Yes
15-112-109 9 mm White/Red Silicone/PTFE No
15-112-111 9 mm White/Red/White Silicone/PTFE/Silicone Yes
15-112-103 18 mm White/Natural Silicone/PTFE Yes
15-112-104 18 mm Red/Natural Butyl/PTFE Yes
15-112-105 18 mm Transparent Blue/White Silicone/PTFE Yes
15-112-106 18 mm White/Blue Silicone/PTFE Yes
15-112-107 18 mm White/Red Silicone/PTFE Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15-112-102 Supplier DWK Life Sciences Supplier No. 184100
Add to Cart
Add to Cart

Uniquely designed for automated GC, GC-MS and LC-MS chromatography magnetic sample transport systems

  • This polymer-magnetic hybrid cap is designed to address the robustness issues found with either all-metal 18 mm caps for headspace analysis or caps with ferrous 'metal washers' atop the cap commonly found in the 9 mm size
  • Available in 18 mm headspace septa and 9 mm screw caps
  • Crimped surface which provides both a flat, squared surface for machine automation
  • Caps are compatible with all major brands of Autosamplers, X-Y-Z Robotics used in GC-MS or LC-MS applications
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) White/Blue
Material (Liner) Silicone/PTFE SPME
Color Blue
Diameter (Metric) Outer 18 mm
Material Polypropylene, Steel
Pre-slit Yes
Sterility Non-sterile
Disposable Single-use
Septum White Silicone/Red PTFE
For Use With (Application) Solid Phase Microextraction
Includes Steel Magnetic Top
Style Screw Thread
Product Line Wheaton BlueMag Caps
Quantity 100
Closure Size 18 mm
For Use With (Equipment) Autosampler
Autoclavable Not Autoclavable
Height (Metric) 12.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.